Hot Stem Speakman® Faucets

Part #LIN101641  |  Item #4159938  |  Manufacturer Part #101641

$ 32.61 EACH

Brand Model Compatibility:

Speakman® Faucets
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Broach count: 20

Lead Law Compliant

Specifications

Brand Model Compatibility: Speakman® Faucets

Faucet Part Type: Stem

Lead Law Compliant: Yes

Length: 2-3/8 in

MA Approved: No

Stem Type: Hot

WaterSense Labeled: No