Lincoln Products®

Male Threaded x Female Threaded Aerator in Brushed Nickel

Part #LIN103140  |  Manufacturer Part #103140

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Thread type: 15/16" male
  • Rated: 1.2 gpm

Lead Law Compliant

Specifications

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

End Connection 2: Female Threaded

Fitting Size 1: 15/16 in

Fitting Size 2: 15/16 in

Fitting Sizes: 15/16 in

Flow Rate: 1.2 gpm

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No