Metal Handle Kit in Polished Chrome

Part #LIN111825  |  Item #4892794  |  Manufacturer Part #111825

$ 25.47 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Contains everything needed for a complete valve rebuild

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: Pfister™ Verve Tub and Shower Faucet

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Type: Knob

IAPMO Listed: No

Material: Metal

NSF Certified: No

Number of Handles: Two Handle

Type: LIN111825