Metal Handle Kit in Polished Chrome
Metal Handle Kit in Polished Chrome
Package Quantity Info:
EA: 1 IP: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contains everything needed for a complete valve rebuild
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Briggs Faucets
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- WaterSense Labeled:
- No