Lincoln Products®

Metal Handle Kit in Polished Chrome

Part #LIN111892  |  Manufacturer Part #111892

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Contains everything needed for a complete valve rebuild

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: Union Brass Faucets

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Type: Cross

IAPMO Listed: No

Material: Metal

NSF Certified: No

Number of Handles: Three Handle