Posi-Temp Replacement Cartridge for Moen Faucets

You last purchased this on
 
Lincoln Products®

Posi-Temp® Posi-Temp Replacement Cartridge for Moen Faucets

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lincoln Products®

Posi-Temp® Posi-Temp Replacement Cartridge for Moen Faucets

  • Fast #
  • Part #LIN102314
  • Item #4241958
  • Manufacturer Part #102314
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Replaces Moen® 1222
  • Posi-Temp
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
Moen
Cartridge Type:
Pressure Balance
Collection:
Posi-Temp®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Cartridge
Handle Material:
Metal
Height:
1-1/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
4-1/8 in
NSF Certified:
Yes
Number of Handles:
Single Handle
WaterSense Labeled:
No