Diverter Stem Pfister Art Series
Diverter Stem Pfister Art Series
Package Quantity Info:
EA: 1 IP: 6 CA: 72 PT: 4320-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Broach count: 12
Specifications
- Brand Model Compatibility:
- Pfister
- Cartridge Type:
- Diverter
- Faucet Part Type:
- Stem
- Length:
- 5-1/16 in
- MA Approved -:
- No
- WaterSense Labeled:
- No