Stainless Steel Cover Plate in Polished Chrome

You last purchased this on
 
Lincoln Products®

Stainless Steel Cover Plate in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lincoln Products®

Stainless Steel Cover Plate in Polished Chrome

  • Fast #
  • Part #LIN102215
  • Item #7101706
  • Manufacturer Part #102215
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter - Inside 1:
1-1/5 in
Diameter - Outside:
1-1/5 in
FM Approved:
No
Faucet Part Type:
Cover Plate
Fits Pipe Size:
1-1/5 in
Height:
7-1/2 in
MA Approved -:
No
Material:
Stainless Steel
WaterSense Labeled:
No