Replacement Closet Seat Hinge Bolt Set White
Replacement Closet Seat Hinge Bolt Set White
Package Quantity Info:
EA: 1 IP: 6 CA: 48 PT: 25200-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits most new style toilet seats
- Carded
- Plastic nuts and bolts
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- MA Approved -:
- No
- Material:
- Plastic
- Product Type:
- Bolt Kit
- WaterSense Labeled:
- No