Hot & Cold Stem
This product has been replaced by
Manufacturer Part #142308
Hot & Cold Stem
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hot and cold
- Fits Sterling Shower valves
Documents
Specifications
- Faucet Part Type:
- Stem
- Length:
- 4-5/8 in
- MA Approved -:
- No
- Stem Type:
- Hot and Cold
- WaterSense Labeled:
- No