Splash Guard in Black
Splash Guard in Black
Package Quantity Info:
EA: 1 IP: 6 CA: 48 PT: 2016-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fits InSinkErator® disposers #333™, #333SS™, Badger 1™, and Badger 5™
- InSinkErator® Splash Guard
Documents
Specifications
- Brand Model Compatibility:
- InSinkErator® Disposers #333™, #333SS™, Badger 1™, Badger 5™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- MA Approved -:
- No
- Product Type:
- Splash Guard
- WaterSense Labeled:
- No