Plastic Ballcock Top for Hoov-R-Line A-1, A-60, BR-5, A-50, A-51 and A-52

You last purchased this on
 
Lincoln Products®

Plastic Ballcock Top for Hoov-R-Line A-1, A-60, BR-5, A-50, A-51 and A-52

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lincoln Products®

Plastic Ballcock Top for Hoov-R-Line A-1, A-60, BR-5, A-50, A-51 and A-52

  • Fast #
  • Part #LIN101041
  • Item #1923485
  • Manufacturer Part #101041
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Plastic replacement fits Hoov-R-Line A-1, A-60, BR-5, A-50, A-51 and A-52 ballcocks
  • Includes plunger and washers
  • Hoov-R-Line ballcock top
  • Carded
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
No
Brand Model Compatibility:
Hoov-R-Line A-1, A-60, BR-5, A-50, A-51 and A-52
CARB OTC LEED Compliant:
No
IAPMO Listed -:
No
Material:
Plastic
Product Type:
Ballcock Top
WaterSense Labeled:
No