Trip Lever in Polished Chrome
Trip Lever in Polished Chrome
Package Quantity Info:
EA: 1 IP: 6 CA: 12 PT: 1512-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 10 1/4"
- Mansfield® style
- Chrome
- Plastic nut
- Brass arm
Specifications
- Brand Model Compatibility:
- Mansfield Toilets
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Trip Lever
- Length:
- 10-1/4 in
- MA Approved -:
- No
- WaterSense Labeled:
- No