1-1/8 x 1-3/32 in. Tailpiece
01/07 Series 1-1/8 x 1-3/32 in. Tailpiece
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Used with multi-handle valve bodies
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- 01/07 Series
- Diameter:
- 1-1/8 in
- Fits Brand:
- Pfister
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 1-3/32 in
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No