Valve Seal for Mansfield Plumbing Products 210 and 211 Flush Valve

Part #LIN110945  |  Item #7371134  |  Manufacturer Part #110945

$ 1.42 EACH

Brand Model Compatibility:

210 and 211 Flush Valves
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: 210 and 211 Flush Valves

CARB OTC LEED Compliant: No

Product Type: Seal

Type: Valve Seal

WaterSense Labeled: No