42 x 4 in. Hood Liner in Stainless Steel
42 x 4 in. Hood Liner in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel finish
- Adjustable depth to fit into cabinet openings as shown in chart (front to back)
- Cabinet mount - custom application
- Wipes clean easily
- Fit custom hood nominal widths: 36 in, 42 in, 48 in, 54 in or 60 in
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Fits Model:
- RMIP33
- Height:
- 4 in
- Product Type:
- Hood Liner
- Width:
- 42 in