Lineseal III® 16 in. 304L Stainless Steel Buna-N Operating Nut Butterfly Valve

Part #M161MM0255SSRNP3  |  Manufacturer Part #161MM-0255-SSRNP3

Valve Size:

16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Epoxy

Collection: Lineseal III®

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Material: Stainless Steel

Material Type: 304L

Pressure Class: 150#

Valve Body Style: Open Right

Valve Operator: Operating Nut

Valve Seat Material: Buna-N

Valve Size: 16 in

Valve Type: Butterfly Valve