1/4 OD x 3/4 in. Wall Refrigeration Copper Insulation

Part #L00430500L  |  Item #4420531  |  Manufacturer Part #00430500L

Call for Pricing EACH

Liquid Line OD

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 50 ft

Line Set Type: Mini-Split

Liquid Line OD : 1/4 in

Material: [Copper, Rubber]

Material Type: Elastomer

Suction Line OD : 3/4 in