3/8 x 3/4 in. x 50 ft. Line Set
3/8 x 3/4 in. x 50 ft. Line Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ready to install
- Fully Assembled
Documents
Specifications
- ASTM:
- ASTM B-280
- Length:
- 50 ft
- Liquid Line (OD):
- 3/8 in
- Material:
- Copper
- Suction Line (OD):
- 3/4 in