Linesets

3/8 x 3/4 in. x 50 ft. Line Set

Part #L61220500L  |  Manufacturer Part #61220500L

Length:

50 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM C-534

Length: 50 ft

Liquid Line OD : 3/8 in

Suction Line OD : 3/4 in

UL Listed: Yes