Linesets
3/8 x 5/8 in. x 30 ft. Line Set
Part #L610K0300B6T145L | Item #7100858 | Manufacturer Part #61070300B6T145L
Call for Pricing
EACH
Length:
30 ftProduct Details
Specifications
Length: 30 ft
Liquid Line OD : 3/8 in
Suction Line OD : 5/8 in
UL Listed: No