Linesets

3/8 x 7/8 in. x 50 ft. Standard Line Set

Part #LL614K0500T188L  |  Manufacturer Part #614K0500T188L

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 50 ft

Line Set Type: Standard

Liquid Line OD : 3/8 in

Material: [Copper, Rubber]

Material Type: Elastomer

Suction Line OD : 7/8 in

UL Listed: No