Linesets

Duraguard™ 3/8 x 7/8 in. x 50 ft. Mini-Split Line Set

Part #L61490500L  |  Manufacturer Part #61490500L

Length:

50 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Duraguard™

Length: 50 ft

Line Set Type: Mini-Split

Liquid Line OD : 3/8 in

Material: Copper, Rubber

Material Type: Elastomer

Suction Line OD : 7/8 in

UL Listed: No