Linesets Insulated Thermostat Wire

LLS78T188

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fully Assembled
  • Ready to install

SPECIFICATIONS

ASTM Specifications
ASTM B-280
Length
25 ft
Liquid Line OD
3/8 in
Material
Copper
Suction Line OD
7/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday