Linkasink

1-Bowl Drop-In and Undermount Service Sink in Polished Stainless Steel

Part #LC016APS  |  Manufacturer Part #C016A PS

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Beautifully hand-crafted with a durable finish
  • Constructed of T-304 grade stainless steel – Standard 14 gauge
  • Designed for drop-in or undermount installation
  • Limited lifetime warranty

Specifications

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

ASSE Standards: No

ASTM Specifications: No

AWWA Specifications: No

Acid Base: No

Adjustable: No

Automatic Shut-Off: No

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: No

Chemical Resistant: No

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 7 in

Dishwasher Safe: No

Drain Location: Center

Drain Opening: 1-1/2 in

EPA Compliant: No

FM Approved: No

Fire Rated: No

GSA Approved: No

Gauge: 14

IAPMO Listed: No

ISO Specifications: No

Inside Diameter: 14 in

Insulated: No

MA Approved: No

MSS Specifications: No

Material: Stainless Steel

Material Type: 304

NSF Certified: No

NSF Specifications: No

Number Of Bowls: 1

Number Of Pieces: 1 Piece

Number of Connections: 1

Odor: No

Origin: Domestic

Outside Diameter: 16 in

Overall Sink Size: 16 in x 16 in

Overflow Included Yes or No: No

Product Type: Sink

SCAQMD Compliant: No

Shape: Round

Sink Bowl Size: 14 in x 14 in x 7 in

Sink Installation Type: Floor Mount

UL Listed: No

Weight: 13