0 items

Linkasink 16 x 16 x 7 in. Square Bar Sink

LCB105

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Drain Location
Center
Drain Opening
3-1/2 in
Installation Type
Undermount
Material
Copper
Number Of Bowls
1
Overall Sink Size
16 1/2 in x 16 1/2 in
Shape
Square

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday