24 in. Floor Mount Vanity in White with Satin Nickel

Part #LVAN24W011SN  |  Item #8158137  |  Manufacturer Part #VAN24W-011-SN

$ 2,152.00 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Depth: 22 in

GSA Approved: No

Height: 33-1/2 in

IAPMO Listed: No

Material: [Cast Bronze, Plywood, Metal]

NSF Certified: No

Vanity Top Shape: Rectangle

Width: 24 in