Linkasink

24 in. Floor Mount Vanity in White with Satin Nickel

Part #LVAN24W012SN  |  Manufacturer Part #VAN24W-012-SN

Color/Finish:
White/Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Color Finish: White/Satin Nickel

Color Finish Category: Whites

Depth: 22 in

GSA Approved: No

Height: 33-1/2 in

IAPMO Listed: No

Material: [Cast Bronze, Plywood, Metal]

NSF Certified: No

Vanity Top Shape: Rectangle

Width: 24 in