Linkasink
24 in. Floor Mount Vanity in White with Satin Nickel
Part #LVAN24W013SN | Item #8158073 | Manufacturer Part #VAN24W-013-SN
Product Details
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Color Finish: White
Color Finish Category: Whites
Depth: 22 in
GSA Approved: No
Height: 33-1/2 in
IAPMO Listed: No
Material: [Cast Bronze, Plywood]
NSF Certified: No
Vanity Top Shape: Rectangle
Width: 24 in