Linkasink

3-1/2 in. Basket Strainer in Dark Antique Brass

Part #LD003DB  |  Manufacturer Part #D003 DB

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: No

ASME Specifications: No

ASSE Standards: No

ASTM Specifications: No

AWWA Specifications: No

Acid Base: No

Adjustable: No

Automatic Shut-Off: No

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: No

Chemical Resistant: No

Color Finish: Dark Bronze

Color Finish Category: Bronze Tones

Dishwasher Safe: No

Drain Body Material: Brass

Drain Component Type: Strainer

Drain Location: Center

EPA Compliant: No

FM Approved: No

Fire Rated: No

GSA Approved: No

IAPMO Listed: No

ISO Specifications: No

Insulated: No

MA Approved: No

MSS Specifications: No

Material: Brass

NSF Certified: No

NSF Specifications: No

Number Of Pieces: 1 Piece

Number of Connections: 1

Odor: No

Origin: Domestic

Product Type: Drain

SCAQMD Compliant: No

Shape: Round

Size: 3-1/2 in

Trim Ring: No

UL Listed: No

Weight: 2