30 in. Floor Mount Vanity in Black

Part #LVAN30B013BC  |  Item #8158128  |  Manufacturer Part #VAN30B-013-BC

$ 2,392.00 EACH

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Color Finish: Black

Color Finish Category: Blacks

Depth: 22 in

GSA Approved: No

Height: 33-1/2 in

IAPMO Listed: No

Material: [Cast Bronze, Plywood]

NSF Certified: No

Vanity Top Shape: Rectangle

Width: 30 in