Linkasink
36 in. Floor Mount Vanity in Black with Polished Brass
Part #LVAN36B012PB | Item #8158273 | Manufacturer Part #VAN36B-012-PB
Product Details
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Color Finish: Black
Color Finish Category: Blacks
Depth: 22 in
GSA Approved: No
Height: 33-1/2 in
IAPMO Listed: No
Material: [Cast Bronze, Plywood]
NSF Certified: No
Vanity Top Shape: Rectangle
Width: 36 in