20 x 14 in. Rectangular Undermount Bathroom Sink in White/Gold
Artisan 20 x 14 in. Rectangular Undermount Bathroom Sink in White/Gold
Frequently Purchased Together
Product Details
- Rectangular Glass
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Artisan
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Gold
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- No
- Length:
- 20 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size:
- 18 in x 12 in
- Sink Depth:
- 4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Glass
- Sink Size Range:
- Less than 20 in
- Width:
- 14 in