Undermount Flat Bottom Lavatory Sink in Satin Nickel
This product has been replaced by
Manufacturer Part #BLD104 SS
Builder Series Undermount Flat Bottom Lavatory Sink in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Builder Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Shape:
- Round
- Sink Bowl Size:
- 14 in x 7 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16 in x 7 in
- Vessel Only:
- Yes