Grid Strainer in Weathered Copper
Grid Strainer in Weathered Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Acid Base:
- No
- Adjustable:
- No
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Chemical Resistant:
- No
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Weathered Copper
- Dishwasher Safe:
- No
- Drain Body Material:
- Brass
- Drain Location:
- Center
- EPA Compliant:
- No
- FM Approved:
- No
- Fire Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- No
- Insulated:
- No
- MA Approved -:
- No
- MSS:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Connections:
- 1
- Number of Pieces:
- 1 Piece
- Odor:
- No
- Origin:
- Domestic
- Product Type:
- Drain
- Shape:
- Round
- Size:
- 1-1/2 in
- UL Listed:
- No
- Weight:
- 2 lb