Linkasink

Kuba 24 in. Floor Mount Vanity in White with Polished Brass

Part #LVAN24W003PB  |  Manufacturer Part #VAN24W-003-PB

Color/Finish:
White/Polished Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Kuba

Color Finish: White/Polished Brass

Color Finish Category: Whites

Depth: 22 in

GSA Approved: No

Height: 33-1/2 in

IAPMO Listed: No

Material: Plywood

NSF Certified: No

Vanity Top Shape: Rectangle

Width: 24 in