Kuba 30 in. Floor Mount Vanity in Black with Polished Brass

Part #LVAN30B003PB  |  Item #8158084  |  Manufacturer Part #VAN30B-003-PB

$ 2,263.20 EACH

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Kuba

Color Finish: Black

Color Finish Category: Blacks

Depth: 22 in

GSA Approved: No

Height: 33-1/2 in

IAPMO Listed: No

Material: Plywood

Mirror Included: No

NSF Certified: No

Number of Doors: 2

Number of Shelves: 1

Vanity Top Shape: Rectangle

Width: 30 in