24 in. Floor Mount Vanity in Black with Satin Brass

You last purchased this on
 
Linkasink

Lateen 24 in. Floor Mount Vanity in Black with Satin Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Linkasink

Lateen 24 in. Floor Mount Vanity in Black with Satin Brass

  • Fast #
  • Part #LVAN24B001SB
  • Item #8158198
  • Manufacturer Part #VAN24B-001-SB
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black/Satin Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Lateen
Color Finish Category:
Blacks
Color Finish Name:
Black/Satin Brass
Depth:
22 in
GSA Approved:
No
Height:
33-1/2 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Plywood
Mirror Included:
No
NSF Certified:
No
Number of Doors:
1
Number of Shelves:
1
Product Type:
Vanity Cabinet
Vanity Top Shape:
Rectangle
Width:
24 in