Linkasink
Tuxedo 24 in. Floor Mount Vanity in White with Black
Part #LVAN24W009BC | Item #8158079 | Manufacturer Part #VAN24W-009-BC
Product Details
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Tuxedo
Color Finish: White
Color Finish Category: Whites
Depth: 22 in
GSA Approved: No
Height: 33-1/2 in
IAPMO Listed: No
Material: Plywood
NSF Certified: No
Vanity Top Shape: Rectangle
Width: 24 in