Tuxedo 36 in. Floor Mount Vanity in White with Black

Part #LVAN36W008BC  |  Item #8158107  |  Manufacturer Part #VAN36W-008-BC

$ 2,345.60 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Tuxedo

Color Finish: White

Color Finish Category: Whites

Depth: 22 in

GSA Approved: No

Height: 33-1/2 in

IAPMO Listed: No

Material: Plywood

Mirror Included: No

NSF Certified: No

Number of Doors: 2

Number of Shelves: 1

Vanity Top Shape: Rectangle

Width: 36 in