Linq Industrial Fabrics

15 x 300 ft. 8 oz. Non-Woven Filter Fabric

Part #L180EX15300  |  Manufacturer Part #180EX15300

Width:

15 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Filters soil particles while allowing excellent water permittivity for structures requiring drainage
  • Provides erosion control structures with stabilization and filtration
  • Can improve the mechanical properties of soil and structural fill by absorbing tensile forces and reducing deformation
  • Perform separations beneath roads, keeping dissimilar materials separated to maintain their functionality
  • High in-place and normal flow rates prevent excess water buildup and pore pressure, keeping civil structures strong and stable
  • Excellent surface friction and built-in elongation
  • Effective filter, with tight pore size (AOS=70) and high permittivity
  • High tensile strength, with excellent puncture and tear resistance
  • Thick structure, allowing cushioning and lateral gas and liquid transmission

Documents

Specifications

ASTM Specifications: ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241

Length: 300 ft

Material: Plastic

Material Type: Polypropylene

Width: 15 ft