Linq Industrial Fabrics

15 x 300 ft. Polypropylene Woven Fabricated Yarn

Part #LGP0019  |  Manufacturer Part #LGP0019

Length:

300 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Improves the mechanical properties of soil and structural fill by absorbing tensile forces and reducing deformation
  • Performs separation beneath roads, keeping dissimilar materials separated to maintain their functionality
  • High modulus, for immediate structural support
  • Low elongation, to restrain construction damage like tearing or puncturing
  • Fabric strength, suitable for encapsulation and fabrication in temporary or permanent structures

Documents

Specifications

ASTM Specifications: [ASTM D-4533, ASTM D-6241, ASTM D-4491, ASTM D-4751, ASTM D-4355, ASTM D-4632, ASTM D-4595]

Length: 300 ft

Material: Plastic

Material Type: Polypropylene

Product Type: Fabricated Yarn

Size: 500 sq yd

Weight: 454

Width: 15 ft