0 items

Linq Industrial Fabrics 15 x 360 ft. 600 sq yd. Woven Fabric

LDN30015360

Width

15 ft
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Length
360 ft
Material
Plastic
Material Type
Polypropylene
Width
15 ft

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday