17-1/10 x 328 ft. 622 sq yd. Fabric

Part #LDNR1161  |  Item #4455953  |  Manufacturer Part #DNR1161

Width:

17-1/10 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 328 ft

Material: Plastic

Material Type: Polypropylene

Width: 17-1/10 ft