17.5 x 258 ft. 500 Sq yd. Woven Filter Fabric
17.5 x 258 ft. 500 Sq yd. Woven Filter Fabric
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Length:
- 258 ft
- Material:
- Woven
- Width:
- 17-1/2 ft