0 items

Liquid Metronics Roytronic™ Series A 1/2 in. 250 psi Plastic, Ceramic and Acrylic Electronic Metering Pump

LA11910HI

Flow Rate

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion resistant O-ring sealed enclosure
  • For use with sodium hypochlorite and other gaseous chemicals
  • Frequency up to 240 stokes per minute for accurate dosage
  • Includes: injection valve, suction valve, 4-function valve, foot valve and 16' of polyethylene tubing
  • Manual stroke and speed control knobs
  • ROYTRONIC™ A1 series pump

SPECIFICATIONS

Collection
Roytronic™ Series A
Depth
9-11/100 in
Discharge
1/4 in
End Connection 1
Compression
End Connection 2
BSP, NPT
End Connections
NPT;BSP
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
12 gpd
Height
10-7/10 in
IAPMO Listed
No
Material
Acrylic, Ceramic, Plastic
Material Type
Polyprel™, PVC
Maximum Feet of Head
250
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Domestic
Pump Application
Chemical
Pump Body Material
Acrylic
UL Listed
Yes
Volts
120V
Weight
10
Width
4-23/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday