0 items

Liquid Metronics P0 Series 110 psi Centrifugal Pump with Liquipro Head

LP1392SI

Flow Rate

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion resistant, O-ring sealed enclosure protects the pumps from harsh environments
  • Economical chemical injection
  • Includes: injection valve, suction valve, 4-function discharge valve, foot valve/strainer assembly and 16ft polyethylene tubing
  • P0 series pumps include a single knob for stroke length adjustments

SPECIFICATIONS

AMP
0.02
Collection
P0 Series
End Connection 1
Tube OD
End Connection 2
MNPT
End Connections
Tube OD
FM Approved
No
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Sizes
3/8 in
Flow Rate
10 gpd
IAPMO Listed
No
Material
Ceramic, Plastic
Material Type
Fluorofilm™, Polyprel™, PTFE, PVC, PVDF
Maximum Pressure
110 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Power Source
Electric
UL Listed
No
Volts
120V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday