Digi-Pulse™ 25 gph Tube Flow Monitor

Part #LFM350  |  Item #7660981  |  Manufacturer Part #FM-350

Call for Pricing EACH

Flow Rate:

25 gph
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Digi-Pulse™

Cord Length: 1-67/100 ft

Flow Rate: 25 gph

Material: Plastic

Material Type: PVDF

Maximum Pressure: 150 psi

NSF Certified: No

Product Type: Flow Monitor

UL Listed: No