Liquid Metronics
Digi-Pulse™ 7.9 gph Flow Monitor
Part #LFM250 | Item #7660980 | Manufacturer Part #FM-250
Call for Pricing
EACH
Flow Rate:
7.9 gphProduct Details
Specifications
Collection: Digi-Pulse™
Cord Length: 10 ft
Flow Rate: 7.9 gph
Material: Plastic
Material Type: PVDF
Maximum Pressure: 150 psi
NSF Certified: No
Product Type: Flow Monitor
UL Listed: No