Digi-Pulse™ 7.9 gph Flow Monitor

Part #LFM259  |  Item #7660986  |  Manufacturer Part #FM-259

Call for Pricing EACH

Flow Rate:

7.9 gph
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Series B9 and C9 Pumps

Collection: Digi-Pulse™

Cord Length: 1-67/100 ft

Flow Rate: 7.9 gph

Material: Plastic

Material Type: PVDF

Maximum Pressure: 150 psi

NSF Certified: No

Product Type: Flow Monitor

UL Listed: No